4 x 8 x 4 in. Concrete Brick Jumbo in Grey
4 x 8 x 4 in. Concrete Brick Jumbo in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 8 in
- Material:
- Concrete
- Width:
- 4 in