This product requires certification to purchase.

8 in. CPVC AW 1/4 BEND HUB x HUB

CHARLOTTE PIPE

8 in. CPVC AW 1/4 BEND HUB x HUB

  • Fast #
  • Part #CPAW9X
  • Item #9548725
  • Manufacturer Part #AW 00300 0080C
4.7 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

8 in. CPVC AW 1/4 BEND HUB x HUB

  • Fast #
  • Part #CPAW9X
  • Item #9548725
  • Manufacturer Part #AW 00300 0080C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in USA. ChemDrain® CPVC fittings are for chemical waste drain systems and are safe, durable and economical. Primarily used in institutional academic and commercial labs. Excellent resistance to wide range of chemicals.
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Fitting Type
Bend
Material
Plastic
Material Type
CPVC
Proposition 65
https://www.charlottepipe.com/Documents/Prop65/Prop65Letter.pdf
Warranty & Product Information
Origin
Domestic
Type
CPAW9X
UPC
611942113026