This product requires certification to purchase.

8 in. PVC DWV Repair Coupling

CHARLOTTE PIPE

8 in. PVC DWV Repair Coupling

  • Fast #
  • Part #PDWVSCX
  • Item #9548727
  • Manufacturer Part #PVC 00130 1600
3.9 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

8 in. PVC DWV Repair Coupling

  • Fast #
  • Part #PDWVSCX
  • Item #9548727
  • Manufacturer Part #PVC 00130 1600
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Charlotte Pipe provides customers with a single source of accountability for 1-1/2"- 16" PVC DWV pipe and fittings. Because we manufacture both pipe and fittings, we target the middle of the spec range to ensure an interference fit.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
FPT
End Connections
Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
8-3/16 in
Weight
4 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC DWV
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
Application
DWV Systems, Non-pressure, Sanitary, Sewer, Storm
ASTM
ASTM D-2665, ASTM F-1866
FM Approved
No
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
611942122172