This product requires certification to purchase.

6 x 3 in. Spigot x Hub CPVC Bushing

CHARLOTTE PIPE

Chemdrain® 6 x 3 in. Spigot x Hub CPVC Bushing

  • Fast #
  • Part #CPAWSHBUM
  • Item #9548692
  • Manufacturer Part #AW 00107 0530C
5 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

Chemdrain® 6 x 3 in. Spigot x Hub CPVC Bushing

  • Fast #
  • Part #CPAWSHBUM
  • Item #9548692
  • Manufacturer Part #AW 00107 0530C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ChemDrain® CPVC pipe and fittings are for chemical waste drain systems and offers a safe, durable, and economical alternative for institutional, academic and commercial laboratories. ChemDrain is designed for chemical waste drainage where temperatures will not exceed 220° F. Chem Drain has excellent resistance to acids, bases, salts and a wide range of organic media and is joined using a one-step solvent cement. It is easy to install and handle. Charlotte Pipe products are manufactured in the USA.
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
6 in
Fitting Size 2
3 in
Fitting Sizes
6 in x 3 in
Characteristics & Features
Collection
Chemdrain®
Color Finish Name
Dark Grey
Fitting Type
Bushing
Material
Plastic
Material Type
CPVC
Proposition 65
https://www.charlottepipe.com/Documents/Prop65/Prop65Letter.pdf
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
220
Minimum Temperature
32
Warranty & Product Information
Application
Chemical
ASTM
ASTM D-1784, ASTM F-2618
NSF
NSF 14
Origin
Domestic
Type
CPAWSHBUM
UPC
611942109265