1-1/2 in. ABS DWV Slip Joint Female Trap Adapter with Plastic Nut & Washers to Fit 1-1/2 in. & 1-1/4 in. Traps
1-1/2 in. ABS DWV Slip Joint Female Trap Adapter with Plastic Nut & Washers to Fit 1-1/2 in. & 1-1/4 in. Traps
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm
Specifications
- ASTM:
- ASTM D-2661
- Application:
- Sanitary Drain, Sewer, Vent, Waste
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- OD Tube
- End Connections:
- Flanged x OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Trap Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 1 lb