DESCRIPTION

  • Available in select lengths
  • For use where systems will not exceed 140° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

10 ft. Schedule 40 Bell End DWV Plastic Drainage Pipe

P40BEFCP10

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Bell End
FM Approved
No
Length
10 ft
Material
Plastic
Material Type
DWV-PVC
NSF Certified
Yes
Pipe Tubing Size
6 in
Schedule Class
40
Type
DWV