DESCRIPTION

  • For use where systems will not exceed 220° F
  • Gray pipe and fittings used for chemical waste drainage applications
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • Resistant to corrosion, pitting and scaling

Charlotte Pipe & Foundry 10 ft. Schedule 40 CPVC Sewer Plastic Drainage Pipe

CPAWP10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-441
End Connection 1
CPVC
Length
10 ft
Material
Plastic
Material Type
CPVC
Pipe Tubing Size
1-1/2 in
Schedule Class
40
Type
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday