DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system with great wall thickness and extremely high crush strength

10 ft. Service Extra Heavy Single Hub Cast Iron Soil Pipe

XHSHP10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Hub
Length
10 ft
Material
Cast Iron
Material Type
XH 3
Pipe Tubing Size
2 in
Schedule Class
Extra Heavy