10 x 6 in. PVC DWV Straight Tee

You last purchased this on
 

10 x 6 in. PVC DWV Straight Tee

This product requires certification to purchase.
You last purchased this on
 

10 x 6 in. PVC DWV Straight Tee

  • Fast #
  • Part #PDWVMHST10U
  • Item #4113358
  • Manufacturer Part #PVC 00401A 4200
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Part of the TrueFit® system and Made in the USA
  • Lightweight, easy to install
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV Systems
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
6 in
Fitting Sizes:
10 in x 6 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Weight:
20.667 lb
Width:
9.354 in