DESCRIPTION
- ASTM Specifications: ASTM D-2846
- CPVC
- Cream or tan pipe and fittings used for hot and cold water distribution
- For use where systems will not exceed 180° F at 100 psi
- Intended for pressure use
- NSF certified
- Resistant to corrosion, pitting and scaling
100 ft. SDR 11 CPVC Plastic Pressure Pipe
CPFG100
MORE SIZES AVAILABLE
-
PRICE
PIPE TUBING SIZE
DOCUMENTS
SPECIFICATIONS
- ASTM Specifications
- ASTM D-2846
- CSA Certified
- Yes
- End Connection 1
- CPVC
- FM Approved
- No
- Fire Suppression System Rated
- No
- Grade
- Type 1 Grade 4
- Length
- 100 ft
- Material
- Plastic
- Material Type
- CPVC
- Maximum Pressure
- 100 psi
- NSF Certified
- Yes
- Pipe Tubing Size
- 3/4 in
- Schedule Class
- SDR 11