1/2 in. CTS CPVC 90° Female Drop Ear Elbow (Brass Threads)

You last purchased this on
 

Flowguard Gold® 1/2 in. CTS CPVC 90° Female Drop Ear Elbow (Brass Threads)

This product requires certification to purchase.
You last purchased this on
 

Flowguard Gold® 1/2 in. CTS CPVC 90° Female Drop Ear Elbow (Brass Threads)

  • Fast #
  • Part #CPFDE9BLFD
  • Item #3909312
  • Manufacturer Part #CTS 02302L 0600
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Not intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Cream colored pipe and fittings used for hot and cold water distribution
  • Made in the USA
  • Part of the TrueFit® system
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-1784, ASTM D-2846
Application:
Hot and Cold Water Systems
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Flowguard Gold®
Color Finish Category:
Neutrals
Color Finish Name:
Cream
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
Socket Weld
End Connections:
FPT x Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Drop Ear Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
100
Schedule Class:
SDR 11
Weight:
7/25 lb
Width:
1-469/500 in