DESCRIPTION

Charlotte Pipe & Foundry 36 in. No-Hub Long T-Wye Cast Iron Extension Combination

NHECOMBK34

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
36 in
Material
Cast Iron