DESCRIPTION

Charlotte Pipe & Foundry 2 x 36 in. No-Hub Long T-Wye Cast Iron Extension Combination

NHECOMBK34

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    NHECOMBK34 

    $229.3
    $229.3
    Call for Pricing Call us for price $229.3 $229.3
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
36 in
Material
Cast Iron