DESCRIPTION

  • For use where systems will not exceed 140° F
  • Green print line
  • Not intended for pressure use
  • SCH 40 PVC pipe made with at least 30% recycled content
  • Used in sanitary drain, waste and vent (DWV) applications

Charlotte Pipe & Foundry 20 ft. Schedule 40 Plastic Pressure Pipe

P40PRC20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-4396
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1-1/2 in
Schedule Class
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday