DESCRIPTION

  • Copper Tube Size pipe that is clearly marked "WARNING: NON-POTABLE WATER"
  • Intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • Purple pipe used for indoor non-potable water distribution
  • Resistant to corrosion, pitting and scaling
  • Same properties as Charlotte pipe's FlowGuard Gold pipe

Charlotte Pipe & Foundry 20 ft. SDR 11 CTS Sewer Plastic Drainage Pipe

CPRP20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2846
End Connection 1
CTS
Length
20 ft
Material
Plastic
Material Type
CPVC
Pipe Tubing Size
3/4 in
Schedule Class
SDR 11
Type
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday