DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

3 in. Service Cast Iron Long 1/8 Bend

SVL4M

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Hub
End Connection 2
Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
12 in
Material
Cast Iron
Material Type
SV 26
Schedule Class
SV
Size
3 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY