DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Charlotte Pipe & Foundry 30 in. Service Cast Iron Long IPT Tap on Pipe Increaser

SVSTKP30

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Spigot
End Connection 2
Hub
Fitting Size 1
4 in
Fitting Size 2
2 in
Length
30 in
Material
Cast Iron
Schedule Class
SV
Size
4 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday