DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Charlotte Pipe & Foundry 4 x 8 in. No-Hub Cast Iron Closet Flange

NHCLFLGPPX

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Diameter
4 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY