DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

5 ft. Schedule Service Weight Double Hub Cast Iron Soil Pipe

SVDHPS

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Double Hub
Length
5 ft
Material
Cast Iron
Material Type
SV 2
Pipe Tubing Size
2 in
Schedule Class
Service Weight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday