DESCRIPTION

  • Cast Iron MPT and Brass MPT
  • MPT – Male Pipe Thread
  • Made in the USA
  • Used with cast iron fittings

Charlotte Pipe & Foundry 5 in. Standard Cast Iron Closet Flange

C220P

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Diameter
5 in
Fits Pipe Size
4 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday