DESCRIPTION

  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • End connections: Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • NSF/ANSI Standard 14 compliant
  • Not intended for pressure use
  • SCH 40 ABS

Hub Schedule 40 ABS Cleanout Tee

ADWV2WCT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    ADWV2WCTM 

    $76.75
    $46.05
    Call for Pricing Call us for price $76.75 $46.05
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 4 in

    ADWV2WCTP 

    $121.38
    $72.83
    Call for Pricing Call us for price $121.38 $72.83
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Cleanout, Straight
Material
Plastic
Material Type
ABS
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40