DESCRIPTION

  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • End Connections: Spigot
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • NSF certified
  • Not intended for pressure use
  • SCH 40 ABS
  • Size: 12-24 x 1 1/2"

Charlotte Pipe & Foundry ABS DWV Tailpiece Adapter

ADWVTPAJ

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
End Connection 1
Spigot
End Connection 2
Spigot
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 14
Size
1-1/2 in x 1-1/2 in