4 in. x 10 ft. Schedule 40 CPVC Sewer CPVC Drainage Pipe

You last purchased this on
 
CHARLOTTE PIPE

Chemdrain® 4 in. x 10 ft. Schedule 40 CPVC Sewer CPVC Drainage Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
CHARLOTTE PIPE

Chemdrain® 4 in. x 10 ft. Schedule 40 CPVC Sewer CPVC Drainage Pipe

  • Fast #
  • Part #CPAWPP10
  • Item #2484334
  • Manufacturer Part #AW 14004 0040C
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Gray pipe and fittings used for chemical waste drainage applications
  • Part of the TrueFit® system and Made in the USA
  • Not intended for Pressure use
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-441, ASTM F-2618
Application:
Chemical
CSA Certified:
No
Collection:
Chemdrain®
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
4-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Length:
10 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
NSF:
NSF 14
NSF Certified:
Yes
PipeTubing Size:
4 in
Pressure - Maximum:
220 psi
Product Type:
Plastic Drainage Pipe
Schedule Class:
40
Wall Thickness:
0.237 in