DESCRIPTION

Charlotte Pipe & Foundry Clean-Out Adapter with Plug

PDWVFCAP

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Spigot
End Connection 2
FPT
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in x 12 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC-DWV
NSF Certified
No