DESCRIPTION

  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Manufacturer may vary by location
  • Resistant to corrosion, pitting and scaling

CPVC CTS Street 45 Degree Elbow

CPS4

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2846
End Connection 1
Socket
End Connection 2
Socket
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
CPVC CTS
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
SDR 11
Size
1 in x 1 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday