DESCRIPTION

  • Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Lightweight, easy to install
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA

DWV Hub Plastic Left Heel Inlet 90 Degree Street Elbow

ADWV9SLHIMMK

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311
End Connection 1
Hub
End Connection 2
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
ABS
Schedule Class
40
Size
3 in x 3 in
Type
DWV, Straight