DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system with great wall thickness and extremely high crush strength

Spigot x FNPT Extra Heavy Cast Iron IB Clean-Out with SC Plug

XHIBCOS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
FNPT
End Connections
Spigot x FNPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Cast Iron
Schedule Class
Extra Heavy
Size
4 in
Type
Straight