DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Manufactured from 100% recycled content; not intended for pressure use
  • Premier piping system with great wall thickness and extremely high crush strength

Extra Heavy Cast Iron Sanitary Tee

XHS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-74
End Connection 1
Spigot
End Connection 2
Hub
End Connection 3
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
IsAcceptableImage
Material
Cast Iron
Material Type
XH 43
Schedule Class
Extra Heavy
Size
2 in x 2 in x 2 in
Type
Sanitary, Straight