DESCRIPTION

  • Manufacturer may vary by location

Charlotte Pipe & Foundry FPT x Female Threaded Plastic Adapter

CPLFFABT

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2846
End Connection 1
FPT
End Connection 2
Female Threaded
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
CPVC
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1-1/2 in x 1-1/2 in
Type
Straight