DESCRIPTION

  • Cream colored pipe and fittings used for hot and cold water distribution
  • Made in the USA
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Resistant to corrosion, pitting and scaling

Charlotte Pipe & Foundry FPT x Socket 90 Degree Elbow

CPFDE9BLF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    CPFDE9BLFD 

    $63.79
    $42.87
    Call for Pricing Call us for price $63.79 $42.87
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2846
Clean Bagged
No
End Connection 1
FPT
End Connection 2
Socket
End Connections
FPT x Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
CPVC
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61