DESCRIPTION

Charlotte Pipe & Foundry Hub x FPT Plastic Cleanout

PDWVFHCOTP

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
End Connection 3
FPT
End Connections
Hub x FPT
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Sizes
10 in x 10 in x 6 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC-DWV