DESCRIPTION

Charlotte Pipe & Foundry Hub PVC DWV Cleanout Tee with Plug

PDWVFCTP10P

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Sizes
12 in x 12 in x 6 in
Fitting Type
Cleanout, DWV, Reducing
Material
Plastic
Material Type
PVC-DWV
NSF Certified
No