DESCRIPTION

Charlotte Pipe & Foundry Hub PVC DWV Cleanout Tee

PDWVFCTP12U

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Material
Plastic
Material Type
PVC-DWV
Size
12 in x 12 in x 6 in
Type
DWV, Reducing