DESCRIPTION

Charlotte Pipe & Foundry Hub DWV Plastic Fabricated Wye

PDWVFHY14

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
4 in
Fitting Sizes
16 in x 16 in x 4 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC-DWV
NSF Certified
No