DESCRIPTION

Charlotte Pipe & Foundry Hub DWV Plastic Wye

PDWVMHST

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Fitting Type
DWV, Reducing, Sanitary
Material
Plastic
Material Type
PVC-DWV
NSF Certified
No