• Cart

DESCRIPTION

  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Not intended for pressure use
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

Charlotte Pipe & Foundry Hub Reducing and DWV PVC Increaser Coupling 2-Piece

PDWVFHCU12

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application
DWV
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
12 in
Fitting Sizes
6 in x 12 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Number Of Pieces
2 Piece
Package Quantity
Piece of 2