DESCRIPTION

  • CPVC pipe and fittings are convenient to handle, easy to install, and competitively priced against alternative materials.
  • ChemDrain CPVC chemical waste drain system offers a safe, durable, and economical alternative for the disposal of acids, bases, salts, and a wide range of organic media in institutional, academic, and commercial laboratories.
  • ChemDrain CPVC pipe and fittings shall conform to ASTM F 2618.
  • ChemDrain is intended for use in non-pressure drain applications where the temperatures will not exceed 220 degree F.

Charlotte Pipe & Foundry Hub Schedule 40 CPVC Double Sanitary Tee

CAPAWD

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Sanitary
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
40