DESCRIPTION

Charlotte Pipe & Foundry Hub Combination Wye 2 Piece

PDWVFHCOMB

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
FM Approved
No
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
10 in
Material
Plastic
Material Type
PVC-DWV
NSF Certified
No
Size
16 in x 16 in x 10 in
Type
DWV, Reducing