DESCRIPTION

  • CPVC pipe and fittings are convenient to handle, easy to install, and competitively priced against alternative materials.
  • ChemDrain CPVC chemical waste drain system offers a safe, durable, and economical alternative for the disposal of acids, bases, salts, and a wide range of organic media in institutional, academic, and commercial laboratories.
  • ChemDrain CPVC pipe and fittings shall conform to ASTM F 2618.
  • ChemDrain is intended for use in non-pressure drain applications where the temperatures will not exceed 220 degree F.

Charlotte Pipe & Foundry CPVC Schedule 40 Hub 90 Degree Elbow

CPAWD9

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3311
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
40
Size
3 in x 3 in
Type
Straight