DESCRIPTION

Charlotte Pipe & Foundry Hub x Hub Increaser Coupling

PDWVFHC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
16 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Size
10 in x 16 in
Type
DWV, Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday