DESCRIPTION

Charlotte Pipe & Foundry Hub x Hub Plastic Increaser Coupling

PDWVFHCU12

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
Fitting Size 1
12 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC-DWV
Size
12 in x 6 in
Type
DWV, Reducing