DESCRIPTION

  • Manufacturer may vary by location

Charlotte Pipe & Foundry Hub Plastic Molded Increaser Coupling

PDWVMHCU

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
6 in
Fitting Size 2
8 in
Fitting Sizes
6 in x 8 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC-DWV