DESCRIPTION

Charlotte Pipe & Foundry Hub x Hub PVC DWV Fabricated Increaser Coupling

PDWVFHC1216

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
Fitting Size 1
16 in
Fitting Size 2
12 in
Material
Plastic
Material Type
PVC-DWV
Size
16 in x 12 in
Type
DWV, Reducing