DESCRIPTION

Charlotte Pipe & Foundry Socket x Hub DWV Plastic Fabricated 45 Degree Elbow

PDWVFHS4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 16 in

    PDWVFHS416 

    $1193.74
    $501.38
    Call for Pricing Call us for price $1193.74 $501.38
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application
Sewer
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Hub
End Connections
Socket x Hub
FM Approved
No
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14