DESCRIPTION

  • Manufacturer may vary by location
  • Not intended for pressure use

Hub x Spigot Plastic DWV Closet Bend

ADWVCBS

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
4 in
Material
Plastic
Material Type
ABS
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S
Size
3 in x 4 in
Type
DWV, Reducing