DESCRIPTION

  • For use where systems will not exceed 220° F
  • Gray pipe and fittings used for chemical waste drainage applications
  • Manufacturer may vary by location
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • Resistant to corrosion, pitting and scaling

Charlotte Pipe & Foundry MPT x Hub Plastic Adapter

CPAWMA

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3311
Clean Bagged
No
End Connection 1
MPT
End Connection 2
Hub
End Connections
MPT x Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S