DESCRIPTION

  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Manufacturer may vary by location
  • Resistant to corrosion, pitting and scaling

MPT x Socket CPVC Adapter

CPMAF

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2846
End Connection 1
MPT
End Connection 2
Socket
End Connections
MPT x Socket
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC CTS
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
SDR 11