DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Charlotte Pipe & Foundry No-Hub Cast Iron Deep Seal P-Trap

NHDSPTP

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Color Finish
Black
End Connection 1
No Hub
End Connection 2
Spigot
FM Approved
No
Inside Diameter
4 in
Material
Cast Iron
Material Type
NH 44A
NSF Certified
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY