DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

No-Hub Cast Iron Extension 1/4 Bend

NHE9K18

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-888
End Connection 1
No Hub
End Connection 2
Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
18 in
Material
Cast Iron
Material Type
NH 4
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY