DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Charlotte Pipe & Foundry No-Hub Cast Iron IPT Tap on Pipe P-Trap

NHTAPPTKK

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Color Finish
Black
End Connection 1
No Hub
End Connection 2
No Hub
FM Approved
No
Inside Diameter
2 in
Material
Cast Iron
Material Type
NH 44
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY